Gates hydraulic adapter

  • Mfr # 24MP-20FPS
  • Zoro # G723535268
product price: 
$
110.99
/ea
Free Shipping & Returns

Key Features

Fitting Gender
Male x Female
End Style
MP x FP
Fitting Connection Type
NPTF x NPTF
Fitting Thread Size 2
1-1/4"-11-1/2
Fitting Shape
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
24MP-20FPS
Zoro #
G723535268
UPC #
072053164626
Country of Origin
China
Fitting Gender
Male x Female
End Style
MP x FP
Fitting Connection Type
NPTF x NPTF
Fitting Shape
Straight
Fitting Material
Steel

Dimensions

Fitting Thread Size 2
1-1/4"-11-1/2
Fitting Thread Size 1
1-1/2"-11-1/2

Description

Gates hydraulic adapters allow for easy assembly on medium, high, very high and extremely high pressure hose.

Ratings & reviews