Gates hydraulic adapter
- Mfr # 2FP-2FP90
- Zoro # G223543145
product price:Â
$
29.15
/ea
Key Features
Fitting Thread Size 1
1/8"-27
Fitting Material
Steel
Fitting Connection Type
NPTF x NPTF
Fitting Gender
Female x Female
Specific Fitting Shape
90 Degree Block
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2FP-2FP90
- Zoro #
- G223543145
- UPC #
- 072053166026
- Country of Origin
- China
- Fitting Material
- Steel
- Fitting Connection Type
- NPTF x NPTF
- Fitting Gender
- Female x Female
- Specific Fitting Shape
- 90 Degree Block
- Fitting Shape
- Block
- End Style
- FP x FP
Dimensions
- Fitting Thread Size 1
- 1/8"-27
- Fitting Thread Size 2
- 1/8"-27
Description
Gates hydraulic adapters allow for easy assembly on medium, high, very high and extremely high pressure hose.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.