Gates hydraulic adapter
- Mfr # 2MBSPT-PLUG
- Zoro # G023538563
product price:Â
$
22.99
/ea
Key Features
Fitting Material
Steel
Fitting Shape
Plug
End Style
MBSPT x Plug
Fitting Thread Size 1
1/8"-28
Fitting Connection Type
BSPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2MBSPT-PLUG
- Zoro #
- G023538563
- UPC #
- 072053792522
- Country of Origin
- China
Dimensions
- Fitting Thread Size 1
- 1/8"-28
Details
- Fitting Material
- Steel
- Fitting Shape
- Plug
- End Style
- MBSPT x Plug
- Fitting Connection Type
- BSPT
- Fitting Gender
- Male
Description
Gates hydraulic adapters allow for easy assembly on medium, high, very high and extremely high pressure hose.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.