Shop GATES
See all product information
Create Account
Gates hydraulic adapter
- Mfr # 32GSM-32FLH XBULK
- Zoro # G723539280
product price:Â
$
340.99
/ea
Sold in multiples of 4 for
$1,363.96
Free Shipping & Returns
Key Features
Fitting Material
Steel
Length
9.9 in
Hose Dash Size
32
Finish
TuffCoat
Fitting Shape
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32GSM-32FLH XBULK
- Zoro #
- G723539280
- UPC #
- 770075515470
- Country of Origin
- United States
Dimensions
- Length
- 9.9 in
- Hose Dash Size
- 32
Details
- Fitting Material
- Steel
- Finish
- TuffCoat
- Fitting Shape
- Straight
- For Hose I.D.
- 2 in
Description
As mobile equipment platforms become more compact and powerful, they require larger diameter hydraulic hose with higher working pressures to meet performance demands. Large equipment used in industries like mining, oil and gas, and construction are pushing current hose size and pressure limits. To meet this demand, Gates introduces an industry first: the 32GSM no-skive coupling.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.