Gates hydraulic adapter
- Mfr # 3/8 X 250FT REEL AIR BRAKE
- Zoro # G323544950
product price:Â
$
745.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Features
Ozone and Weather Resistant
Material
EPDM
Hose I.D.
3/8 in
Length
250 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3/8 X 250FT REEL AIR BRAKE
- Zoro #
- G323544950
- UPC #
- 072053066166
- Country of Origin
- United States
Dimensions
- Length
- 250 ft
- Outside Diameter
- 3/4 in
- Dash Size
- 6
Details
- Color
- Black
- Features
- Ozone and Weather Resistant
- Material
- EPDM
- Hose I.D.
- 3/8 in
- Min Burst Pressure (PSI)
- 1000
- Temp. Range
- -40 to 212 Degrees F
- Max. Pressure
- 225 psi
- Reinforcement
- 4-spiral, Fiber
- Standards
- J1402
- Tube Color
- Black
- Min. Burst Pressure (PSI)
- 1000
Description
Computer-controlled manufacturing process virtually insures product uniformity for the AB Series Air Brake Hose.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.