Gates hydraulic adapter
- Mfr # 3/8 X 50FT RUBBER AIR BRAKE
- Zoro # G723542112
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Hose I.D.
3/8 in
Temp. Range
-40 to 212 Degrees F
Features
Ozone and Weather Resistant
Length
50 ft
Dash Size
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3/8 X 50FT RUBBER AIR BRAKE
- Zoro #
- G723542112
- UPC #
- 072053065541
- Country of Origin
- United States
Dimensions
- Length
- 50 ft
- Dash Size
- 6
- Outside Diameter
- 3/4 in
Details
- Hose I.D.
- 3/8 in
- Temp. Range
- -40 to 212 Degrees F
- Features
- Ozone and Weather Resistant
- Tube Color
- Black
- Min Burst Pressure (PSI)
- 1000
- Material
- EPDM
- Max. Pressure
- 225 psi
- Reinforcement
- 4-spiral, Fiber
- Color
- Black
- Standards
- J1402
- Min. Burst Pressure (PSI)
- 1000
Description
Computer-controlled manufacturing process virtually insures product uniformity for the AB Series Air Brake Hose.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.