Gates hydraulic adapter

  • Mfr # 4ERT-4MP
  • Zoro # G923534436
product price: 
$
22.39
/ea

Key Features

Fitting Thread Size 1
1/4"-18
Fitting Connection Type
Ermeto x Male Pipe
Fitting Shape
Straight
Fitting Material
Steel
End Style
ERT x MP
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4ERT-4MP
Zoro #
G923534436
UPC #
770075607625
Country of Origin
United States
Fitting Connection Type
Ermeto x Male Pipe
Fitting Shape
Straight
Fitting Material
Steel
End Style
ERT x MP

Dimensions

Fitting Thread Size 1
1/4"-18

Description

Gates hydraulic adapters allow for easy assembly on medium, high, very high and extremely high pressure hose.

Ratings & reviews