Gates hydraulic adapter

  • Mfr # 4FBSPP-6MP
  • Zoro # G123542835
product price: 
$
53.29
/ea

Key Features

Fitting Shape
Straight
Fitting Gender
Female x Male
Fitting Thread Size 1
1/4"-19
Fitting Connection Type
BSPP x NPTF
End Style
FBSPP x MP
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4FBSPP-6MP
Zoro #
G123542835
UPC #
072053790719
Country of Origin
China
Fitting Shape
Straight
Fitting Gender
Female x Male
Fitting Connection Type
BSPP x NPTF
End Style
FBSPP x MP
Fitting Material
Steel

Dimensions

Fitting Thread Size 1
1/4"-19
Fitting Thread Size 2
3/8"-18

Description

Gates hydraulic adapters allow for easy assembly on medium, high, very high and extremely high pressure hose.

Ratings & reviews