Gates hydraulic adapter

  • Mfr # 4MBSPP-2FP
  • Zoro # G323536221
product price: 
$
34.65
/ea

Key Features

End Style
MBSPP x FP
Fitting Thread Size 1
1/4"-19
Fitting Material
Steel
Fitting Gender
Male x Female
Fitting Connection Type
BSPP x NPTF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4MBSPP-2FP
Zoro #
G323536221
UPC #
072053789331
Country of Origin
China
End Style
MBSPP x FP
Fitting Material
Steel
Fitting Gender
Male x Female
Fitting Connection Type
BSPP x NPTF
Fitting Shape
Straight

Dimensions

Fitting Thread Size 1
1/4"-19
Fitting Thread Size 2
1/8"-27

Description

Gates hydraulic adapters allow for easy assembly on medium, high, very high and extremely high pressure hose.

Ratings & reviews