Gates hydraulic adapter

  • Mfr # 4MBSPP-4FP
  • Zoro # G323535798
product price: 
$
31.15
/ea

Key Features

Fitting Thread Size 2
1/4"-18
Fitting Thread Size 1
1/4"-19
Fitting Connection Type
BSPP x NPTF
End Style
MBSPP x FP
Fitting Shape
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4MBSPP-4FP
Zoro #
G323535798
UPC #
072053789348
Country of Origin
China
Fitting Connection Type
BSPP x NPTF
End Style
MBSPP x FP
Fitting Shape
Straight
Fitting Gender
Male x Female
Fitting Material
Steel

Dimensions

Fitting Thread Size 2
1/4"-18
Fitting Thread Size 1
1/4"-19

Description

Gates hydraulic adapters allow for easy assembly on medium, high, very high and extremely high pressure hose.

Ratings & reviews