Gates hydraulic adapter

  • Mfr # 4MBSPPOR-6MFFOR
  • Zoro # G623539274
product price: 
$
42.89
/ea

Key Features

Fitting Shape
Straight
Fitting Thread Size 2
1-1/16"-16
End Style
MBSPPOR x MFFOR
Fitting Connection Type
BSPP x Flat-Face O-Ring
Fitting Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4MBSPPOR-6MFFOR
Zoro #
G623539274
UPC #
072053790252
Country of Origin
China
Fitting Shape
Straight
End Style
MBSPPOR x MFFOR
Fitting Connection Type
BSPP x Flat-Face O-Ring
Fitting Material
Steel
Fitting Gender
Male x Male

Dimensions

Fitting Thread Size 2
1-1/16"-16
Fitting Thread Size 1
1/4"-19

Description

Gates hydraulic adapters allow for easy assembly on medium, high, very high and extremely high pressure hose.

Ratings & reviews