Gates hydraulic adapter

  • Mfr # 4MP-8FPX
  • Zoro # G023533445
product price: 
$
21.35
/ea

Key Features

Fitting Thread Size 2
1/2"-14
End Style
MP x FPX
Fitting Shape
Straight
Fitting Thread Size 1
1/4"-18
Fitting Connection Type
NPTF x NPSM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4MP-8FPX
Zoro #
G023533445
UPC #
770075173779
Country of Origin
China
End Style
MP x FPX
Fitting Shape
Straight
Fitting Connection Type
NPTF x NPSM
Fitting Gender
Male x Female
Fitting Material
Steel

Dimensions

Fitting Thread Size 2
1/2"-14
Fitting Thread Size 1
1/4"-18

Description

Gates hydraulic adapters allow for easy assembly on medium, high, very high and extremely high pressure hose.

Ratings & reviews