Gates hydraulic adapter

  • Mfr # 5MB-4FPX
  • Zoro # G223541639
product price: 
$
31.55
/ea

Key Features

Fitting Connection Type
O-Ring Boss x NPSM
Fitting Shape
Straight
Fitting Thread Size 2
1/4"-18
End Style
MB x FPX
Fitting Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5MB-4FPX
Zoro #
G223541639
UPC #
072053812640
Country of Origin
China
Fitting Connection Type
O-Ring Boss x NPSM
Fitting Shape
Straight
End Style
MB x FPX
Fitting Material
Steel
Fitting Gender
Male x Female

Dimensions

Fitting Thread Size 2
1/4"-18
Fitting Thread Size 1
1/2"-20

Description

Gates hydraulic adapters allow for easy assembly on medium, high, very high and extremely high pressure hose.

Ratings & reviews