Shop GATES
See all product information
Create Account
Gates hydraulic adapter
- Mfr # 6AC134A XREEL
- Zoro # G323543724
product price:Â
$
9.95
/ea
Sold in multiples of 340 for
$3,383.00
Key Features
Temp. Range
-22 to 257 Degrees F
Fitting Material
Polychloroprene
Length
340 ft
Max. Working Pressure (PSI)
500 psi
Use With
G45 Series PolarSeal Couplings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6AC134A XREEL
- Zoro #
- G323543724
- UPC #
- 072053109924
- Country of Origin
- United States
- Temp. Range
- -22 to 257 Degrees F
- Fitting Material
- Polychloroprene
- Max. Working Pressure (PSI)
- 500 psi
- Use With
- G45 Series PolarSeal Couplings
- Standards
- J51; J3062
- Hydraulic Hose I.D.
- 5/16 in
Dimensions
- Length
- 340 ft
- Hose Dash Size
- 6
Description
PolarSeal Hose is designed for environmentally-safe liquid and gaseous R134a and R12 refrigerant applications in automotive air conditioning and industrial systems, including tractors, construction trucks, and mobile and stationary refrigeration units. Designed to minimize permeation of R134a and R12 refrigerant.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.