Gates hydraulic adapter

  • Mfr # 6FBSPP-6MP
  • Zoro # G023534794
product price: 
$
40.85
/ea

Key Features

End Style
FBSPP x MP
Fitting Thread Size 1
3/8"-19
Fitting Shape
Straight
Fitting Connection Type
BSPP x NPTF
Fitting Thread Size 2
3/8"-18
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6FBSPP-6MP
Zoro #
G023534794
UPC #
072053689884
Country of Origin
China
End Style
FBSPP x MP
Fitting Shape
Straight
Fitting Connection Type
BSPP x NPTF
Fitting Material
Steel
Fitting Gender
Female x Male

Dimensions

Fitting Thread Size 1
3/8"-19
Fitting Thread Size 2
3/8"-18

Description

Gates hydraulic adapters allow for easy assembly on medium, high, very high and extremely high pressure hose.

Ratings & reviews