Gates hydraulic adapter
- Mfr # 6MB-12MJ90
- Zoro # G523533488
product price:Â
$
40.15
/ea
Key Features
Fitting Connection Type
O-Ring Boss x JIC 37° Flare
End Style
MB x MJ
Fitting Thread Size 1
9/16"-18
Fitting Material
Steel
Fitting Gender
Male x Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6MB-12MJ90
- Zoro #
- G523533488
- UPC #
- 770075179573
- Country of Origin
- China
- Fitting Connection Type
- O-Ring Boss x JIC 37° Flare
- End Style
- MB x MJ
- Fitting Material
- Steel
- Fitting Gender
- Male x Male
- Fitting Shape
- Block
- Specific Fitting Shape
- 90 Degree Block
Dimensions
- Fitting Thread Size 1
- 9/16"-18
- Fitting Thread Size 2
- 1-1/16"-12
Description
Gates hydraulic adapters allow for easy assembly on medium, high, very high and extremely high pressure hose.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.