Gates hydraulic adapter

  • Mfr # 6MBSPPOR-8MFFOR
  • Zoro # G923543995
product price: 
$
50.15
/ea

Key Features

Fitting Thread Size 2
13/16"-16
Fitting Shape
Straight
End Style
MBSPPOR x MFFOR
Fitting Thread Size 1
3/8"-19
Fitting Connection Type
BSPP x Flat-Face O-Ring
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6MBSPPOR-8MFFOR
Zoro #
G923543995
UPC #
072053790276
Country of Origin
China
Fitting Shape
Straight
End Style
MBSPPOR x MFFOR
Fitting Connection Type
BSPP x Flat-Face O-Ring
Fitting Gender
Male x Male
Fitting Material
Steel

Dimensions

Fitting Thread Size 2
13/16"-16
Fitting Thread Size 1
3/8"-19

Description

Gates hydraulic adapters allow for easy assembly on medium, high, very high and extremely high pressure hose.

Ratings & reviews