Gates hydraulic adapter

  • Mfr # 6MFFOR-4MFFOR
  • Zoro # G323537532
product price: 
$
20.25
/ea

Key Features

End Style
MFFOR x MFFOR
Fitting Thread Size 2
9/16"-18
Fitting Thread Size 1
1-1/16"-16
Fitting Gender
Male x Male
Fitting Shape
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6MFFOR-4MFFOR
Zoro #
G323537532
UPC #
770075401025
Country of Origin
China
End Style
MFFOR x MFFOR
Fitting Gender
Male x Male
Fitting Shape
Straight
Fitting Connection Type
Flat-Face O-Ring x Flat-Face O-Ring
Fitting Material
Steel

Dimensions

Fitting Thread Size 2
9/16"-18
Fitting Thread Size 1
1-1/16"-16

Description

Gates hydraulic adapters allow for easy assembly on medium, high, very high and extremely high pressure hose.

Ratings & reviews