Gates hydraulic adapter
- Mfr # 8AC134A X25FT
- Zoro # G323541676
product price:Â
$
364.99
/ea
Free Shipping & Returns
Key Features
Hydraulic Hose I.D.
13/32 in
Length
25 ft
Use With
G45 Series PolarSeal Couplings
Max. Working Pressure (PSI)
500 psi
Temp. Range
-22 to 257 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8AC134A X25FT
- Zoro #
- G323541676
- UPC #
- 072053110807
- Country of Origin
- United States
- Hydraulic Hose I.D.
- 13/32 in
- Use With
- G45 Series PolarSeal Couplings
- Max. Working Pressure (PSI)
- 500 psi
- Temp. Range
- -22 to 257 Degrees F
- Standards
- J51; J3062
- Fitting Material
- Polychloroprene
Dimensions
- Length
- 25 ft
- Hose Dash Size
- 8
Description
PolarSeal Hose is designed for environmentally-safe liquid and gaseous R134a and R12 refrigerant applications in automotive air conditioning and industrial systems, including tractors, construction trucks, and mobile and stationary refrigeration units. Designed to minimize permeation of R134a and R12 refrigerant.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.