Gates hydraulic adapter
- Mfr # 8AC134A XREEL
- Zoro # G023539515
product price:Â
$
12.15
/ea
Sold in multiples of 235 for
$2,855.25
Key Features
Standards
J51; J3062
Length
235 ft
Hydraulic Hose I.D.
13/32 in
Hose Dash Size
8
Max. Working Pressure (PSI)
500 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8AC134A XREEL
- Zoro #
- G023539515
- UPC #
- 072053111026
- Country of Origin
- United States
- Standards
- J51; J3062
- Hydraulic Hose I.D.
- 13/32 in
- Max. Working Pressure (PSI)
- 500 psi
- Temp. Range
- -22 to 257 Degrees F
- Fitting Material
- Polychloroprene
- Use With
- G45 Series PolarSeal Couplings
Dimensions
- Length
- 235 ft
- Hose Dash Size
- 8
Description
PolarSeal Hose is designed for environmentally-safe liquid and gaseous R134a and R12 refrigerant applications in automotive air conditioning and industrial systems, including tractors, construction trucks, and mobile and stationary refrigeration units. Designed to minimize permeation of R134a and R12 refrigerant.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.