Gates hydraulic adapter
- Mfr # 8ACC-PS II X50FT
- Zoro # G223538875
product price:Â
$
822.99
/ea
Free Shipping & Returns
Key Features
Fitting Material
Synthetic Elastomeric Rubber
Hose Dash Size
8
Max. Working Pressure (PSI)
350 psi
Standards
J3062 Type C Class I
Use With
G47 Series PolarSeal Couplings, G46 Series PolarSeal Couplings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8ACC-PS II X50FT
- Zoro #
- G223538875
- UPC #
- 770075443803
- Country of Origin
- United States
- Fitting Material
- Synthetic Elastomeric Rubber
- Max. Working Pressure (PSI)
- 350 psi
- Standards
- J3062 Type C Class I
- Use With
- G47 Series PolarSeal Couplings, G46 Series PolarSeal Couplings
- Temp. Range
- -40 to 275 Degrees F
- Hydraulic Hose I.D.
- 13/32 in
Dimensions
- Hose Dash Size
- 8
- Length
- 50 ft
Description
PolarSeal II Hose is recommended for most refrigerant blends and compressor lubricants in automotive and heavy-duty truck air conditioning systems where significant reduction in permeation and moisture ingression is desired. Low permeation hose construction is used by more OEMs around the globe than any other refrigerant hose construction. Gates PolarSeal II derives its performance from a proprietary polyamide barrier and exceptional compounding, making it compatible with R134a, R12, and R1234yf refrigerant.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.