Gates hydraulic adapter

  • Mfr # 8FBSPP-12MP
  • Zoro # G923535532
product price: 
$
92.85
/ea

Key Features

Fitting Thread Size 1
1/2"-14
Fitting Gender
Female x Male
Fitting Shape
Straight
End Style
FBSPP x MP
Fitting Connection Type
BSPP x NPTF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8FBSPP-12MP
Zoro #
G923535532
UPC #
072053790740
Country of Origin
China
Fitting Gender
Female x Male
Fitting Shape
Straight
End Style
FBSPP x MP
Fitting Connection Type
BSPP x NPTF
Fitting Material
Steel

Dimensions

Fitting Thread Size 1
1/2"-14
Fitting Thread Size 2
3/4"-14

Description

Gates hydraulic adapters allow for easy assembly on medium, high, very high and extremely high pressure hose.

Ratings & reviews