Gates hydraulic adapter

  • Mfr # 8FP-4FP XBULK
  • Zoro # G623536464
product price: 
$
24.19
/ea
Sold in multiples of 150 for $3,628.50

Key Features

Fitting Gender
Female x Female
Fitting Connection Type
NPTF x NPTF
End Style
FP x FP
Fitting Thread Size 1
1/2"-14
Fitting Shape
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8FP-4FP XBULK
Zoro #
G623536464
UPC #
770075174806
Country of Origin
China
Fitting Gender
Female x Female
Fitting Connection Type
NPTF x NPTF
End Style
FP x FP
Fitting Shape
Straight
Fitting Material
Steel

Dimensions

Fitting Thread Size 1
1/2"-14
Fitting Thread Size 2
1/4"-18

Description

Gates hydraulic adapters allow for easy assembly on medium, high, very high and extremely high pressure hose.

Ratings & reviews