Gates hydraulic adapter

  • Mfr # 8FP-4FPX
  • Zoro # G923533590
product price: 
$
22.85
/ea

Key Features

Fitting Thread Size 1
1/2"-14
Fitting Connection Type
NPTF x NPSM
Fitting Thread Size 2
1/4"-18
Fitting Shape
Straight
End Style
FP x FPX
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8FP-4FPX
Zoro #
G923533590
UPC #
770075175230
Country of Origin
China
Fitting Connection Type
NPTF x NPSM
Fitting Shape
Straight
End Style
FP x FPX
Fitting Material
Steel
Fitting Gender
Female x Female

Dimensions

Fitting Thread Size 1
1/2"-14
Fitting Thread Size 2
1/4"-18

Description

Gates hydraulic adapters allow for easy assembly on medium, high, very high and extremely high pressure hose.

Ratings & reviews