Gates hydraulic adapter

  • Mfr # 8FP-6FPX
  • Zoro # G623545060
product price: 
$
21.15
/ea

Key Features

End Style
FP x FPX
Fitting Thread Size 2
3/8"-18
Fitting Material
Steel
Fitting Thread Size 1
1/2"-14
Fitting Connection Type
NPTF x NPSM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8FP-6FPX
Zoro #
G623545060
UPC #
072053438840
Country of Origin
China
End Style
FP x FPX
Fitting Material
Steel
Fitting Connection Type
NPTF x NPSM
Fitting Gender
Female x Female
Fitting Shape
Straight

Dimensions

Fitting Thread Size 2
3/8"-18
Fitting Thread Size 1
1/2"-14

Description

Gates hydraulic adapters allow for easy assembly on medium, high, very high and extremely high pressure hose.

Ratings & reviews