Shop GATES
See all product information
Create Account
Gates hydraulic adapter
- Mfr # 8GS-12FL
- Zoro # G123536032
product price:Â
$
68.99
/ea
Key Features
Length
3.86 in
Fitting Material
Steel
Max. Working Pressure (PSI)
5000 psi
Finish
TuffCoat
Inside Diameter
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8GS-12FL
- Zoro #
- G123536032
- UPC #
- 072053310566
- Country of Origin
- United States
- Fitting Material
- Steel
- Max. Working Pressure (PSI)
- 5000 psi
- Finish
- TuffCoat
- End Style
- FL
- Fitting Shape
- Straight
Dimensions
- Length
- 3.86 in
- Inside Diameter
- 1/2 in
- Hose Dash Size
- 8
Description
GlobalSpiral couplings are specially engineered to provide superior performance for extreme high-pressure, high-impulse spiral-wire hydraulic hose applications. They can be used with all Gates MegaSys four and six-spiral wire hose up to 6,000 psi. When used with 2-wire ferrules, GlobalSpiral couplings can also be crimped on Gates wire-braid hoses. The innovative, two-piece, no-skive design reduces assembly time, labor, fabrication errors and contamination of the fluid power system. S, M and L Drops per ISO Final Draft International Standard 12151-S.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.