Gates hydraulic adapter

  • Mfr # 8MB-6FPX
  • Zoro # G023538846
product price: 
$
21.15
/ea

Key Features

Fitting Thread Size 2
3/8"-18
End Style
MB x FPX
Fitting Shape
Straight
Fitting Material
Steel
Fitting Connection Type
O-Ring Boss x NPSM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8MB-6FPX
Zoro #
G023538846
UPC #
072053163841
Country of Origin
China
End Style
MB x FPX
Fitting Shape
Straight
Fitting Material
Steel
Fitting Connection Type
O-Ring Boss x NPSM
Fitting Gender
Male x Female

Dimensions

Fitting Thread Size 2
3/8"-18
Fitting Thread Size 1
3/4"-16

Description

Gates hydraulic adapters allow for easy assembly on medium, high, very high and extremely high pressure hose.

Ratings & reviews