Shop GATES
See all product information
Create Account
Gates hydraulic adapter
- Mfr # 8MBSPP-12MJ90
- Zoro # G623534934
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Fitting Thread Size 2
1-1/16"-12
End Style
MBSPP x MJ
Fitting Thread Size 1
1/2"-14
Specific Fitting Shape
90 Degree Block
Fitting Shape
Block
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8MBSPP-12MJ90
- Zoro #
- G623534934
- UPC #
- 072053789881
- Country of Origin
- China
- End Style
- MBSPP x MJ
- Specific Fitting Shape
- 90 Degree Block
- Fitting Shape
- Block
- Fitting Material
- Steel
- Fitting Connection Type
- BSPP x JIC 37° Flare
- Fitting Gender
- Male x Male
Dimensions
- Fitting Thread Size 2
- 1-1/16"-12
- Fitting Thread Size 1
- 1/2"-14
Description
Gates hydraulic adapters allow for easy assembly on medium, high, very high and extremely high pressure hose.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.