Shop GATES

Gates hydraulic adapter

  • Mfr # 8MBSPP-6MP
  • Zoro # G823544504

product price: 
$
38.45
/ea

Key Features

Fitting Thread Size 2
3/8"-18
Fitting Connection Type
BSPP x NPTF
Fitting Material
Steel
End Style
MBSPP x MP
Fitting Thread Size 1
1/2"-14
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8MBSPP-6MP
Zoro #
G823544504
UPC #
072053789157
Country of Origin
China
Fitting Connection Type
BSPP x NPTF
Fitting Material
Steel
End Style
MBSPP x MP
Fitting Shape
Straight
Fitting Gender
Male x Male

Dimensions

Fitting Thread Size 2
3/8"-18
Fitting Thread Size 1
1/2"-14

Description

Gates hydraulic adapters allow for easy assembly on medium, high, very high and extremely high pressure hose.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.