Gates hydraulic adapter

  • Mfr # 8MFFOR-6MFFOR
  • Zoro # G723538801
product price: 
$
27.45
/ea

Key Features

Fitting Shape
Straight
Fitting Material
Steel
Fitting Thread Size 1
13/16"-16
End Style
MFFOR x MFFOR
Fitting Thread Size 2
1-1/16"-16
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8MFFOR-6MFFOR
Zoro #
G723538801
UPC #
770075401032
Country of Origin
China
Fitting Shape
Straight
Fitting Material
Steel
End Style
MFFOR x MFFOR
Fitting Gender
Male x Male
Fitting Connection Type
Flat-Face O-Ring x Flat-Face O-Ring

Dimensions

Fitting Thread Size 1
13/16"-16
Fitting Thread Size 2
1-1/16"-16

Description

Gates hydraulic adapters allow for easy assembly on medium, high, very high and extremely high pressure hose.

Ratings & reviews