Gates Live Swivels
- Mfr # 12MB-12MJ-LX90S
- Zoro # G223537458
product price:Â
$
546.99
/ea
Free Shipping & Returns
Key Features
Fitting Gender
Male x Male
Specific Fitting Shape
90 Degree Block
Fitting Thread Size 2
1-1/16"-12
Fitting Shape
Block
Fitting Thread Size 1
1-1/16"-12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12MB-12MJ-LX90S
- Zoro #
- G223537458
- UPC #
- 770075664345
- Country of Origin
- Canada
- Fitting Gender
- Male x Male
- Specific Fitting Shape
- 90 Degree Block
- Fitting Shape
- Block
- Fitting Connection Type
- Boss x JIC
- End Style
- MB x MJ
- Fitting Material
- Carbon Steel
- Finish
- Zinc Plated
Dimensions
- Fitting Thread Size 2
- 1-1/16"-12
- Fitting Thread Size 1
- 1-1/16"-12
Description
Gates Live Swivels have a robust design that outperforms the competition.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.