Gates Live Swivels
- Mfr # 6MJ-6MJ-LX
- Zoro # G923535617
product price:Â
$
513.99
/ea
Free Shipping & Returns
Key Features
Fitting Thread Size 1
9/16"-18
Finish
Zinc Plated
Fitting Gender
Male x Male
Fitting Shape
Straight
Fitting Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6MJ-6MJ-LX
- Zoro #
- G923535617
- UPC #
- 770075419044
- Country of Origin
- Canada
- Finish
- Zinc Plated
- Fitting Gender
- Male x Male
- Fitting Shape
- Straight
- Fitting Material
- Carbon Steel
- End Style
- MJ x MJ
- Max. Working Pressure (PSI)
- 6000 psi
- Fitting Connection Type
- JIC x JIC
Dimensions
- Fitting Thread Size 1
- 9/16"-18
- Fitting Thread Size 2
- 9/16"-18
Description
Gates Live Swivels have a robust design that outperforms the competition.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.