Shop GATES
See all product information
Create Account
Gates Live Swivels
- Mfr # 8MJ-8FJ/FB-LX
- Zoro # G123537350
product price:Â
$
513.99
/ea
Free Shipping & Returns
Key Features
Fitting Thread Size 1
3/4"-16
Fitting Material
Carbon Steel
Fitting Shape
Straight
End Style
MJ x FJ/FB
Fitting Thread Size 2
3/4"-16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8MJ-8FJ/FB-LX
- Zoro #
- G123537350
- UPC #
- 770075419112
- Country of Origin
- Canada
- Fitting Material
- Carbon Steel
- Fitting Shape
- Straight
- End Style
- MJ x FJ/FB
- Fitting Connection Type
- JIC x JIC/Boss
- Max. Working Pressure (PSI)
- 6000 psi
- Finish
- Zinc Plated
- Fitting Gender
- Male x Female
Dimensions
- Fitting Thread Size 1
- 3/4"-16
- Fitting Thread Size 2
- 3/4"-16
Description
Gates Live Swivels have a robust design that outperforms the competition.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.