GL Coupling
- Mfr # 24GL-24FFORX
- Zoro # G723534025
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Length
3.98 in
Fitting Shape
Straight
Finish
TuffCoat
Fitting Material
Steel
Standards
J1453 O-Ring Face Seal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24GL-24FFORX
- Zoro #
- G723534025
- UPC #
- 770075351368
- Country of Origin
- United States
- Fitting Shape
- Straight
- Finish
- TuffCoat
- Fitting Material
- Steel
- Standards
- J1453 O-Ring Face Seal
- For Hose I.D.
- 1.5 in
Dimensions
- Length
- 3.98 in
- Hose Dash Size
- 24
- Fitting Thread Size 1
- 2"-12
Description
Gates GL low pressure couplings has been specifically designed with a pre-crimped soft shell to work with lower pressure hydraulic suction lines and low pressure return line hose. Special GL dies required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.