Shop GATES
See all product information
Create Account
GL Coupling
- Mfr # 24GL-24MP XBULK
- Zoro # G123541753
product price:Â
$
99.35
/ea
Sold in multiples of 20 for
$1,987.00
Key Features
Hose Dash Size
24
Finish
TuffCoat
Length
4.83 in
Fitting Material
Steel
Fitting Thread Size 1
1-1/2"-11-1/2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24GL-24MP XBULK
- Zoro #
- G123541753
- UPC #
- 072053664638
- Country of Origin
- United States
- Finish
- TuffCoat
- Fitting Material
- Steel
- For Hose I.D.
- 1.5 in
- Fitting Shape
- Straight
- Thread Angle
- 60 Degrees
Dimensions
- Hose Dash Size
- 24
- Length
- 4.83 in
- Fitting Thread Size 1
- 1-1/2"-11-1/2
Description
Gates GL low pressure couplings has been specifically designed with a pre-crimped soft shell to work with lower pressure hydraulic suction lines and low pressure return line hose. Special GL dies required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.