GL Couplings
- Mfr # 32GL-32FL45S XBULK
- Zoro # G623541017
product price:Â
$
274.99
/ea
Sold in multiples of 5 for
$1,374.95
Free Shipping & Returns
Key Features
Hose Dash Size
32
Finish
TuffCoat
For Hose I.D.
2 in
Length
8.07 in
Fitting Shape
Bent Tube
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32GL-32FL45S XBULK
- Zoro #
- G623541017
- UPC #
- 072053678260
- Country of Origin
- United States
- Finish
- TuffCoat
- For Hose I.D.
- 2 in
- Fitting Shape
- Bent Tube
- Fitting Material
- Steel
Dimensions
- Hose Dash Size
- 32
- Length
- 8.07 in
Description
Gates GL low pressure couplings has been specifically designed with a pre-crimped soft shell to work with lower pressure hydraulic suction lines and low pressure return line hose. Special GL dies required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.