Shop GATES
See all product information
Create Account
GL Couplings
- Mfr # 32GL-32FL45S
- Zoro # G523534959
product price:Â
$
274.99
/ea
Free Shipping & Returns
Key Features
Length
8.07 in
Fitting Material
Steel
Fitting Shape
Bent Tube
For Hose I.D.
2 in
Finish
TuffCoat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32GL-32FL45S
- Zoro #
- G523534959
- UPC #
- 072053465174
- Country of Origin
- United States
Dimensions
- Length
- 8.07 in
- Hose Dash Size
- 32
Details
- Fitting Material
- Steel
- Fitting Shape
- Bent Tube
- For Hose I.D.
- 2 in
- Finish
- TuffCoat
Description
Gates GL low pressure couplings has been specifically designed with a pre-crimped soft shell to work with lower pressure hydraulic suction lines and low pressure return line hose. Special GL dies required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.