Shop GATES
See all product information
Create Account
GL Couplings
- Mfr # 32GL-32MP XBULK
- Zoro # G723534247
product price:Â
$
166.99
/ea
Sold in multiples of 12 for
$2,003.88
Free Shipping & Returns
Key Features
Length
5.39 in
Hose Dash Size
32
Fitting Shape
Straight
Fitting Material
Steel
Finish
TuffCoat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32GL-32MP XBULK
- Zoro #
- G723534247
- UPC #
- 072053664645
- Country of Origin
- United States
- Fitting Shape
- Straight
- Fitting Material
- Steel
- Finish
- TuffCoat
- Thread Angle
- 60 Degrees
- For Hose I.D.
- 2 in
Dimensions
- Length
- 5.39 in
- Hose Dash Size
- 32
- Fitting Thread Size 1
- 2"-11 1/2
Description
Gates GL low pressure couplings has been specifically designed with a pre-crimped soft shell to work with lower pressure hydraulic suction lines and low pressure return line hose. Special GL dies required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.