Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Global G1 1-Wire Braid Hose - SAE 100R1 Type S

  • Mfr # 86613

  • Zoro # G814899033


product price: $831.99
/pr
Free Shipping & Returns

Key Features

Type
Hydraulic Hose
Min. Bend Radius (In.)
7 in
Dash Size
8
Cover Material
Synthetic Rubber - Nitrile/PVC - Type C2
Length (Ft.)
50ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86613
Zoro #
G814899033
UPC #
72053229899
Country of Origin
Mexico

Dimensions

Min. Bend Radius (In.)
7 in
Dash Size
8
Length (Ft.)
50ft

Details

Type
Hydraulic Hose
Cover Material
Synthetic Rubber - Nitrile/PVC - Type C2
Temp. Range (F)
-40 Deg. F to +212 Deg. F

Description

Global G1 hose is recommended for medium-pressure hydraulic lines and is compatible with biodegradable hydraulic fluids like polyolester, polyglycols and vegetable oils as well as petroleum-based fluids.
Use with Field Attachable Type T [G27 Series], GlobalSpiral [G20 Series], GlobalSpiral Plus [G22 Series], MegaCrimp [G25 Series], Power Crimp or Stainless Steel Braid Couplings [G17 Series]; Meets Flame Resistance Acceptance Designation MSHA 2G; Temperature Range: -40 Deg. F to +212 Deg. F (-40 Deg. C to +100 Deg. C)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.