Global G1 1-Wire Braid Hose - SAE 100R1 Type S /PRICED BY THE FT, 385 Feet Total

  • Mfr # 70601

  • Zoro # G314901601


product price: $10.55
/ea
Sold in multiples of 385 for $4,061.75

Key Features

Min. Bend Radius (In.)
5 in
Length (Ft.)
385ft
Type
Hydraulic Hose
Cover Material
Synthetic Rubber - Nitrile/PVC - Type C2
Dash Size
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70601
Zoro #
G314901601
UPC #
72053210989
Country of Origin
Mexico

Dimensions

Min. Bend Radius (In.)
5 in
Length (Ft.)
385ft
Dash Size
6

Details

Type
Hydraulic Hose
Cover Material
Synthetic Rubber - Nitrile/PVC - Type C2
Temp. Range (F)
-40 Deg. F to +212 Deg. F

Description

Global G1 hose is recommended for medium-pressure hydraulic lines and is compatible with biodegradable hydraulic fluids like polyolester, polyglycols and vegetable oils as well as petroleum-based fluids.
Use with Field Attachable Type T [G27 Series], GlobalSpiral [G20 Series], GlobalSpiral Plus [G22 Series], MegaCrimp [G25 Series], Power Crimp or Stainless Steel Braid Couplings [G17 Series]; Meets Flame Resistance Acceptance Designation MSHA 2G; Temperature Range: -40 Deg. F to +212 Deg. F (-40 Deg. C to +100 Deg. C)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.