Global M3K Mega3000 Hose - SAE 100R17 - MegaTuff Cover

  • Mfr # 85527

  • Zoro # G714898600


product price:  $803.99
/pr
Free Shipping & Returns

Key Features

Temp. Range (F)
-40 Deg. F to +212 Deg. F
Type
Hydraulic Hose
Length (Ft.)
50ft
Min. Bend Radius (In.)
2.8 in
Cover Material
Synthetic Rubber - Neoprene - Type A - Color Coded Layline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
85527
Zoro #
G714898600
UPC #
72053437188
Country of Origin
United States

Dimensions

Length (Ft.)
50ft
Min. Bend Radius (In.)
2.8 in
Dash Size
8

Details

Temp. Range (F)
-40 Deg. F to +212 Deg. F
Type
Hydraulic Hose
Cover Material
Synthetic Rubber - Neoprene - Type A - Color Coded Layline

Description

Recommended for high-pressure hydraulic oil line applications, M3K hose is easy to route and install in extremely tight areas. M3K hose has smaller exterior dimensions and significantly tighter bend radius than other SAE 100R1 and 100R2 hose. Compatible with biodegradable hydraulic fluids like polyolester, polyglycols and vegetable oils as well as petroleum-based fluids.
For use with GlobalSpiral Couplings [G20 Series], MegaCrimp Couplings [G25 Series], Power Crimp Couplings (-3 Only) and Stainless Steel Braid Couplings [G17 Series]; Provides bend radius up to 1/3 of the SAE specification and greater flexibility for easier routing; Tested to industry-leading 600,000 impulse cycles; XtraTuff hose lasts up to 25 times longer than standard hose; MegaTuff hose lasts up to 300 times longer than standard hose during hose-to-hose and hose-to-metal abrasion tests per ISO 6945 and offers superior ozone and weathering resistance; Meets Flame Resistance Acceptance Designation MSHA 2G; Rated at 3250 PSI working pressure; Temperature Range: -40 Deg. F to +212 Deg. F (-40 Deg. C to +100 Deg. C)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.