Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Global M4K Mega4000 Hose - SAE 100R19

  • Mfr # 85619

  • Zoro # G514898510


product price: $1,384.99
/pr
Free Shipping & Returns

Key Features

Dash Size
10
Temp. Range (F)
-40 Deg. F to +212 Deg. F
Type
Hydraulic Hose
Cover Material
Synthetic Rubber - Modified Nitrile - Type C2 - Color Coded Layline
Length (Ft.)
50ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85619
Zoro #
G514898510
UPC #
72053436242
Country of Origin
Mexico

Dimensions

Dash Size
10
Length (Ft.)
50ft
Min. Bend Radius (In.)
3 in

Details

Temp. Range (F)
-40 Deg. F to +212 Deg. F
Type
Hydraulic Hose
Cover Material
Synthetic Rubber - Modified Nitrile - Type C2 - Color Coded Layline

Description

Global M4K hose is recommended for high-pressure hydraulic applications. Easy to route and install in extremely tight areas. Compatible with biodegradable hydraulic fluids like polyolester, polyglycols and vegetable oils as well as petroleum-based fluids.
For use with GlobalSpiral Couplings [G20 Series], MegaCrimp Couplings [G25 Series] or Stainless Steel Braid Couplings [G17 Series]; Provides bend radius up to 1/3 of the SAE specification and greater flexibility for easier routing; Tested to industry-leading 600,000 impulse cycles; XtraTuff hose lasts up to 25 times longer than standard hose; MegaTuff hose lasts up to 300 times longer than standard hose during hose-to-hose and hose-to-metal abrasion tests per ISO 6945 and offers superior ozone and weathering resistance; Meets Flame Resistance Acceptance Designation MSHA 2G; Temperature Range: -40 Deg. F to +212 Deg. F (-40 Deg. C to +100 Deg. C)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.