This item is Discontinued.

Gates GlobalSpiral Couplings 16GS-25FDHORX45M

This item is Discontinued.

Gates

GlobalSpiral Couplings (Discontinued)

Mfr # 16GS-25FDHORX45M
Zoro # G707198007
UPC # 72053498929
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
16GS-25FDHORX45M
Zoro #
G707198007
UPC #
72053498929
Country of Origin
United States

Dimensions

Length
3.9 in
Hex Size
46 mm (Nut)
Tube Size
25 mm

Details

Hydraulic Hose I.D.
1 in

Description

DIN Heavy, Bent Tube, Steel, TuffCoat

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.