This item is Discontinued.

Gates GlobalSpiral Couplings 16GS-38FDHORX

This item is Discontinued.

Gates

GlobalSpiral Couplings (Discontinued)

Mfr # 16GS-38FDHORX
Zoro # G307197493
UPC # 770075430469
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
16GS-38FDHORX
Zoro #
G307197493
UPC #
770075430469
Country of Origin
United States

Dimensions

Length
4.4 in
Tube Size
38 mm
Hex Size
60 mm (Nut)

Details

Hydraulic Hose I.D.
1 in

Description

DIN Heavy, Straight, Steel, TuffCoat

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.