
GlobalSpiral Hydraulic Coupling
Mfr # G20315-1012
Zoro # G411063950
product price: $87.15
/ea
Free Shipping & Returns
Key Features
Length
110 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G20315-1012
Zoro #
G411063950
UPC #
72053449884
Country of Origin
United States
Dimensions
Length
110 mm
Description
GlobalSpiral couplings are specially engineered to provide superior performance for extreme high-pressure, high-impulse spiral-wire hydraulic hose applications. They can be used with all Gates MegaSys four- and six-spiral wire hose up to 6,000 psi. When used with 2-wire ferrules, GlobalSpiral couplings can also be crimped on Gates wire-braid hoses. The innovative, two-piece, no-skive design reduces assembly time, labor, fabrication errors and contamination of the ?uid power system. -8FL, -12FL, -16FL maximum working pressure is 5000 psi; -20FL maximum working pressure is 4000 psi. S, M and L Drops per ISO Final Draft International Standard 12151-3. See Gates accessories for O-rings. MGS Couplings for use with MC4-20 Crimper Only.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.