
GlobalSpiral Hydraulic Coupling
Mfr # G20645-0612
Zoro # G711063964
product price: $34.59
/eaKey Features
Thread Size
M18X1.5
Length
2.87 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G20645-0612
Zoro #
G711063964
UPC #
72053474909
Country of Origin
United States
Dimensions
Thread Size
M18X1.5
Length
2.87 in
Description
GlobalSpiral couplings are specially engineered to provide superior performance for extreme high-pressure, high-impulse spiral-wire hydraulic hose applications. They can be used with all Gates MegaSys four- and six-spiral wire hose up to 6,000 psi. When used with 2-wire ferrules, GlobalSpiral couplings can also be crimped on Gates wire-braid hoses. The innovative, two-piece, no-skive design reduces assembly time, labor, fabrication errors and contamination of the ?uid power system. Do not use at a pressure above DIN Light ratings. Nut Hex per ISO Draft International Standards 12151-2. MGS Couplings for use with MC4-20 Crimper Only.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.