Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GlobalSpiral Hydraulic Coupling

  • Mfr # G20910-0808

  • Zoro # G511063935


product price: $28.35
/ea

Key Features

Thread Size
M22X1.5
Hex Size
27 mm
Length
2.93 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G20910-0808
Zoro #
G511063935
UPC #
72053415407
Country of Origin
United States

Dimensions

Thread Size
M22X1.5
Hex Size
27 mm
Length
2.93 in

Description

GlobalSpiral couplings are specially engineered to provide superior performance for extreme high-pressure, high-impulse spiral-wire hydraulic hose applications. They can be used with all Gates MegaSys four- and six-spiral wire hose up to 6,000 psi. When used with 2-wire ferrules, GlobalSpiral couplings can also be crimped on Gates wire-braid hoses. The innovative, two-piece, no-skive design reduces assembly time, labor, fabrication errors and contamination of the ?uid power system. These female swivels have been marked with two small notches on the hex to identify them as the Komatsu style. MGS Couplings for use with MC4-20 Crimper Only.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.