Zoro Homepage
This item is Discontinued.
Gates GlobalSpiral MAX Pressure Couplings 24GSM-24FL

GlobalSpiral MAX Pressure Couplings (Discontinued)

  • Mfr # 24GSM-24FL
  • Zoro # G607197322
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24GSM-24FL
Zoro #
G607197322
UPC #
770075393900
Country of Origin
United States

Dimensions

Length
7.09 in
Hose Inside Dia. (In.)
1-1/2 in
Hydraulic Flange Size
2.38 in

Description

Flange Code 61 ORing, Straight, Steel, TuffCoat

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.