Zoro Homepage
This item is Discontinued.
Gates GlobalSpiral Plus Couplings 24GSP-24FFORX90M

GlobalSpiral Plus Couplings (Discontinued)

  • Mfr # 24GSP-24FFORX90M
  • Zoro # G307197905
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24GSP-24FFORX90M
Zoro #
G307197905
UPC #
770075424574
Country of Origin
United States

Dimensions

Length
7.61 in
Hose Inside Dia. (In.)
1.5 in
Hex Size
2.25 mm (Nut)

Description

ORing Face Seal, Bent Tube, Steel, TuffCoat

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.