Zoro Homepage

GlobalSpiral Plus Hydraulic Coupling

  • Mfr # G22179-2424

  • Zoro # G511063584


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Hex Size
2.167 in
Length
212.1 mm
Thread Size
1 7/8-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G22179-2424
Zoro #
G511063584
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
2.167 in
Length
212.1 mm
Thread Size
1 7/8-12

Description

GlobalSpiral couplings are specially engineered to provide superior performance for extreme high-pressure, high-impulse spiral-wire hydraulic hose applications. They can be used with all Gates MegaSys four- and six-spiral wire hose up to 6,000 psi. When used with 2-wire ferrules, GlobalSpiral couplings can also be crimped on Gates wire-braid hoses. The innovative, two-piece, no-skive design reduces assembly time, labor, fabrication errors and contamination of the ?uid power system.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.